IRWIN TOOLS
IRWIN TOOLS
52405
IRWIN TOOLS IRWIN TOOLS
描述
IRWIN TOOLS 52405
Extractor; 3/8" To 5/8" Bolt/Screw Capacity; 19/64" Drill Bit Diameter; 19/64" Drive Nominal Size; 5/8" Nominal Extractor Screw Diameter; Bulk Packing Type; 19/64" Use Drill Size; For Used With TR-98 Tap Wrench; Irwin Hanson
制造商部件号
52405
BDI部件号
18490526
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E6%89%8B%E5%B7%A5%E5%B7%A5%E5%85%B7/52405/p/18490526
单价(不含税)
请求报价
BDIExpress
|
BDI- 加拿大 | 6 |
产品详细信息
分类
最低订购量
无
EAN条码
0042526524059
重量 / Kilogram
0.049
Product Group - BDI
G00140
名称
Extractor
关键字串
Screw
制造商货号
585-52405
重量/磅
0.11
产品明细
Extractor
产品规格
3/8" To 5/8" Bolt/Screw Capacity; 19/64" Drill Bit Diameter; 19/64" Drive Nominal Size; 5/8" Nominal Extractor Screw Diameter; Bulk Packing Type; 19/64" Use Drill Size; For Used With TR-98 Tap Wrench
详细描述
Extractor; 3/8" To 5/8" Bolt/Screw Capacity; 19/64" Drill Bit Diameter; 19/64" Drive Nominal Size; 5/8" Nominal Extractor Screw Diameter; Bulk Packing Type; 19/64" Use Drill Size; For Used With TR-98 Tap Wrench; Irwin Hanson