

GEARWRENCH
GEARWRENCH
89546
GEARWRENCH GEARWRENCH
描述
GEARWRENCH 89546
Box End Adapter; 13MM Size; 9 X 12 Adapter Size; 17.5MM Center Distance; 12.2MM Thickness; 14.7MM Head Thickness; 21.1MM Head Width; 44.5MM Overall Length; 12 Point Configuration; Chrome Plated
制造商部件号
89546
BDI部件号
25106775
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E6%89%8B%E5%B7%A5%E5%B7%A5%E5%85%B7/89546/p/25106775
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0099575895463
重量 / Kilogram
0.02
Product Group - BDI
G00190
名称
Adapter
关键字串
Box End
重量/磅
0.12
产品明细
Box End Adapter
产品规格
13MM Size; 9 X 12 Adapter Size; 17.5MM Center Distance; 12.2MM Thickness; 14.7MM Head Thickness; 21.1MM Head Width; 44.5MM Overall Length; 12 Point Configuration; Chrome Plated
详细描述
Box End Adapter; 13MM Size; 9 X 12 Adapter Size; 17.5MM Center Distance; 12.2MM Thickness; 14.7MM Head Thickness; 21.1MM Head Width; 44.5MM Overall Length; 12 Point Configuration; Chrome Plated