

25106813
手工工具
GEARWRENCH
GEARWRENCH
89584
GEARWRENCH GEARWRENCH
描述
GEARWRENCH 89584
Box End Adapter; 1" Size; 14 X 18 Adapter Size; 31MM Center Distance; 21.5MM Thickness; 21.5MM Head Thickness; 42MM Head Width; 77.3MM Overall Length; 12 Point Configuration; Chrome Plated
制造商部件号
89584
BDI部件号
25106813
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E6%89%8B%E5%B7%A5%E5%B7%A5%E5%85%B7/89584/p/25106813
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0099575895845
重量 / Kilogram
0.2
Product Group - BDI
G00190
名称
Adapter
关键字串
Box End
重量/磅
0.36
产品明细
Box End Adapter
产品规格
1" Size; 14 X 18 Adapter Size; 31MM Center Distance; 21.5MM Thickness; 21.5MM Head Thickness; 42MM Head Width; 77.3MM Overall Length; 12 Point Configuration; Chrome Plated
详细描述
Box End Adapter; 1" Size; 14 X 18 Adapter Size; 31MM Center Distance; 21.5MM Thickness; 21.5MM Head Thickness; 42MM Head Width; 77.3MM Overall Length; 12 Point Configuration; Chrome Plated