00336ES3ESA80SR
Description
00336ES3ESA80SR MULTIPURPOSE AC MOTOR ; 3HP 80S FRM 3600RPM 208-230/460VAC
Part # 00336ES3ESA80SR
BDI # 959258
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.181
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
30
Base to Center of Shaft - Millimeter:
80
Inch - Metric:
Metric
Horse Power:
3HP
Other Features:
Definite Purpose | Saw Arbor | Standard Efficient
Global Part Number GPN:
593039
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.181
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
30
Base to Center of Shaft - Millimeter:
80
Inch - Metric:
Metric
Horse Power:
7-1/2HP
Other Features:
Definite Purpose | Saw Arbor | Standard Efficient
Global Part Number GPN:
594621
00536ES3ESA80ML
Description
00536ES3ESA80ML DEFINITE PURPOSE MOTOR ; SAW ARBOR
Part # 00536ES3ESA80ML
BDI # 959531
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.181
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
30
Base to Center of Shaft - Millimeter:
80
Inch - Metric:
Metric
Horse Power:
5HP
Other Features:
Definite Purpose | Saw Arbor | Standard Efficient
Global Part Number GPN:
592867
00536ES3ESA80MR
Description
00536ES3ESA80MR DEFINITE PURPOSE MOTOR ; SAW ARBOR
Part # 00536ES3ESA80MR
BDI # 959532
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.181
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
30
Base to Center of Shaft - Millimeter:
80
Inch - Metric:
Metric
Horse Power:
5HP
Other Features:
Definite Purpose | Saw Arbor | Standard Efficient
Global Part Number GPN:
592861
00736ES3HSA80LR
Description
00736ES3HSA80LR DEFINITE PURPOSE MOTOR ; SAW ARBOR
Part # 00736ES3HSA80LR
BDI # 959780
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.181
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
30
Base to Center of Shaft - Millimeter:
80
Inch - Metric:
Metric
Horse Power:
7-1/2HP
Other Features:
Definite Purpose | Saw Arbor | Standard Efficient
Global Part Number GPN:
593551