Page 1 of 14

Next

Compare
00418ET3YAL112M-W22

COMPARE

00418ET3YAL112M-W22

Description
00418ET3YAL112M-W22 AC MOTOR ; 5.5HP 1800RPM 3PH 230V/460V 112M FRAME

WEG

Part # 00418ET3YAL112M-W22

BDI # 22580227

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.102
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28

Overall Length - Inch: 15.472
Base to Center of Shaft - Millimeter: 112
Inch - Metric: Metric
Horse Power: 5-1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
00718ST3QIE213T-W22

COMPARE

00718ST3QIE213T-W22

Description
00718ST3QIE213T-W22 AC MOTOR ; 7.5HP 1765RPM FR 213T 460V 3PH 60HZ

WEG

Part # 00718ST3QIE213T-W22

BDI # 959738

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 19.528
Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
AEM4314-4

COMPARE

AEM4314-4

Description
AEM4314-4 AUTOMOTIVE AC MOTOR ; 60HP 1785RPM 3PH 60HZ 405U TEFC FOOT

BALDOR-RELIANCE

Part # AEM4314-4

BDI # 125107

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 254
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CXT31254T-4

COMPARE

CXT31254T-4

Description
CXT31254T-4 AC MOTOR ; 125HP 1785RPM 3PH 60HZ 444TC A44076M TE

BALDOR-RELIANCE

Part # CXT31254T-4

BDI # 26362949

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 125HP
Other Features: Severe Duty | Cast Iron Frame Material
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
XT33004T-4

COMPARE

XT33004T-4

Description
XT33004T-4 AC MOTOR ; 300HP 1785RPM 3PH 60HZ 449T A44152M TEFC

BALDOR-RELIANCE

Part # XT33004T-4

BDI # 26354446

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 300HP
Other Features: Severe Duty | Cast Iron Frame Material
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY