Page 1 of 2

Next

Compare
C662;5KC49SN2418U

COMPARE

C662;5KC49SN2418U

Description
C662 ; 5KC49SN2418U GP AC MOTOR ; 1.5HP 3450RPM TEFC 56 1/60/115/230V

LEESON

Part # C662

BDI # 17090108

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 16.4 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
ANFL3514M

COMPARE

ANFL3514M

Description
ANFL3514M FRAME DUTY AC MOTOR ; 1.5HP 1725RPM 1PH 60HZ 56YZ 3532LC TEFC

BALDOR-RELIANCE

Part # ANFL3514M

BDI # 125126

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 14.43
Current: AC
Inch - Metric: Inch
Horse Power: 1-1/2HP
Mounting Method: Face

Price Inventory : Available to order
Loading Price
QTY
113301.00

COMPARE

113301.00

Description
11330100 ; POR 1.5HP 1725 115/230 TEFC 56

LEESON

Part # 113301.00

BDI # 554663

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 13.62
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Feed Auger Drive
Mounting Method: Face

Price Inventory : Available to order
Loading Price
QTY
5KCR48WN0566Y

COMPARE

5KCR48WN0566Y

Description
5KCR48WN0566Y ; 1-1/2HP 1725 TEFC 56H 1PH 115/208-230V

LEESON

Part # C659

BDI # 17090105

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 14.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
M009089.00

COMPARE

M009089.00

Description
NOT AVAILABLE IN US

LEESON

Part # M009089.00

BDI # 557322

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Agricultural
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY