WBK12S-01
Description
WBK12S-01 BALL SCREW SUPPORT UNIT ; NON RETURNABLE 12MM SQUARE
Part # WBK12S-01
BDI # 1196743
Features
Base to Center of Shaft - Millimeter:
25
Housing/Block Length - Inch:
2.756
Housing/Block Length - Millimeter:
70
Number of Bearings:
Single
Inch - Metric:
Metric
Material:
Steel
Other Features:
Deep Groove | Simple Support | Black Oxide Finish
Housing Style:
Rectangular
Base to Center of Shaft - Inch:
0.984
Rolling Element:
Ball Bearing
RNFTL2510A2.5S
Description
RNFTL2510A2.5S NUT BALL SCREW ; NON RETURNABLE
Part # RNFTL2510A2.5S
BDI # 1193331
RNFTL2510A2.5
Description
RNFTL2510A2.5 NUT BALL SCREW ; NON RETURNABLE
Part # RNFTL2510A2.5
BDI # 1193330
W4407W-85ZS1-C3Z5.08
Description
W4407W-85ZS1-C3Z5.08 BALL SCREW ; NON RETURNABLE 44MM DIA 5.08MM 700MM L
Part # W4407W-85ZS1-C3Z5.08
BDI # 1196633