206KPP4
Description
206KPP4 DEEP GROOVE BALL BEARING ; 30MM ID 62MM OD 16MM WD
Part # 206KPP4
BDI # 1424157
7305 BTN1
Description
7305 BTN1 ANGULAR CONTACT BALL BRG ; SINGLE ROW ISO
Part # 7305 BTN1
BDI # 25261406
7306 BTN1
Description
7306 BTN1 ANGULAR CONTACT BALL BRG ; SINGLE ROW ISO
Part # 7306 BTN1
BDI # 23239838
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Molded Cage
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
7206 BTN1
Description
7206 BTN1 ANGULAR CONTACT BALL BRG ; SINGLE ROW ISO
Part # 7206 BTN1
BDI # 25261407
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Pressed Cage
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)