3MMV9311HXVVTUMFS637
Description
3MMV9311HXVVTUMFS637 PRECISION BALL BRG ; 55MM BORE 80MM OD 39MM WD EA=SET OF 3
Part # 3MMV9311HXVVTUMFS637
BDI # 1341312
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision | High Speed Seal
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring
3MMV9322HXCRTUMFS637
Description
3MMV9322HXCRTUMFS637 PRECISION BALL BRG ; PAK = SET TRIPLEX PHENOLIC HIGH SPEED AC
Part # 3MMV9322HXCRTUMFS637
BDI # 24619676
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision | Hybrid | Corrosion Resistant Ball
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring
3MMV9318HXCRTULFS637
Description
3MMV9318HXCRTULFS637 PRECISION BALL BRG ; PAK = SET TRIPLEX PHENOLIC HIGH SPEED AC
Part # 3MMV9318HXCRTULFS637
BDI # 24619669
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision | Hybrid | Corrosion Resistant Ball
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring
71926 ACD/P4ATBTB
Description
71926 ACD/P4ATBTB ANG CONTACT BALL BRG ; 130MMX180MMX72MM 3 ROW
Part # 71926 ACD/P4ATBTB
BDI # 1269037
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | High Capacity Basic Design
Cage Material:
PEEK Resin
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring
71926 ACD/P4ATGB
Description
71926 ACD/P4ATGB ANG CONTACT BALL BRG ; PRECISION
Part # 71926 ACD/P4ATGB
BDI # 1269040
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | High Precision
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring