KB-110 XPO

COMPARE

KB-110 XPO

Description
KB-110 XPO ANGULAR CONTACT BALL BEARING ; NON RETURNABLE THIN SECTION

CONSOLIDATED BEARING

Part # KB-110 XPO

BDI # 200818

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 11.625
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
W-8

COMPARE

W-8

Description
W-8 THRUST BALL BEARING

CONSOLIDATED BEARING

Part # W-8

BDI # 210575

Features

Height - Millimeter: 76.2
Bore 1 - Inch: 8
Bore 2 - Millimeter: 206.375
Height - Inch: 3
Bore 2 - Inch: 8.125

Thrust Bearing: Yes
Inch - Metric: Inch
Outside Diameter - Inch: 11.625
Other Features: Single Row
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
JB110CP0

COMPARE

JB110CP0

Description
JB110CP0 THIN SECTION BALL BEARING ; 11" ID X 11.625" OD X 0.3125" WID

RBC BEARINGS

Part # JB110CP0

BDI # 23209255

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 7.95
Other Features: Deep Groove | Snap Over Cage | Thin Section Bearing
Inch - Metric: Inch
Outside Diameter - Inch: 11.625

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
JB110XP0

COMPARE

JB110XP0

Description
JB110XP0 THIN SECTION BALL BEARING ; 11" ID X 11.625" OD X 0.3125" WID

RBC BEARINGS

Part # JB110XP0

BDI # 23209257

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 11.625
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 4 Point
Other Features: Thin Section | Molded Rubber Seal
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY