8110-448-020
Description
8110-448-020 BALL NUT ; CYLINDRICAL 1" THREAD DIA 1" THREAD LEAD
Part # 8110-448-020
BDI # 843939
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
25.4
Number of Thread Starts:
4
Thread Lead - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.687
Other Features:
Cannot use with Other Manufacturers Ball Nut | Precision Rolled | Non Preloaded | 2 External Circuit Return | 1.563-18 V Thread
Overall Length - Inch:
3
Thread Lead - Millimeter:
25.4
SPLN013FSS
Description
SPLN013FSS BALL SPLINE NUT ; STANDARD FLANGED 13MM
Part # SPLN013FSS
BDI # 27494134
SPLN030RSS
Description
SPLN030RSS BALL SPLINE NUT ; STANDARD ROUND 30MM
Part # SPLN030RSS
BDI # 27494143
SPLN008FSS
Description
SPLN008FSS BALL SPLINE NUT ; STANDARD FLANGED 8MM
Part # SPLN008FSS
BDI # 27494129
SPLN010FSS
Description
SPLN010FSS BALL SPLINE NUT ; STANDARD FLANGED 10MM
Part # SPLN010FSS
BDI # 27494132