Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
155.575
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
501580
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
CTN100SS
Description
CTN100SS TAKE-UP BALL BRG ; 1" BORE 1/4" SLOT WID 2-5/8" SLOT-SLOT
Part # CTN100SS
BDI # 663782
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
2.625
Housing Material:
Cast Polymer
Mounting Method:
Set Screw
Slot Width - Inch:
0.25
Slot to Slot Distance - Millimeter:
66.675
Other Features:
Single Row | Narrow Slot | Corrosion Resistant | Stainless Steel Insert | Has Flinger | With Set Screw
Global Part Number GPN:
675861
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
48.4
Nominal Bolt Circle Diameter Round - Inch:
7.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Narrow Inner Race | Open End | Y Bearing
Global Part Number GPN:
554931
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
184
P2B 111-SRB-SRE
Description
P2B 111-SRB-SRE PILLOW BLK RLR BLCK UNIT
Part # P2B 111-SRB-SRE
BDI # 24091282
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
73.025
Other Features:
Double Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.8
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
54
P2B 207-SRB-SRH
Description
P2B 207-SRB-SRH PLW BLOCK BALL BRG ; REPLACEMENT FOR SYR 2-7/16 H
Part # P2B 207-SRB-SRH
BDI # 23711644
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
85.725
Other Features:
Double Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.1
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
69.85