CTN100SS
Description
CTN100SS TAKE-UP BALL BRG ; 1" BORE 1/4" SLOT WID 2-5/8" SLOT-SLOT
Part # CTN100SS
BDI # 663782
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
2.625
Housing Material:
Cast Polymer
Mounting Method:
Set Screw
Slot Width - Inch:
0.25
Slot to Slot Distance - Millimeter:
66.675
Other Features:
Single Row | Narrow Slot | Corrosion Resistant | Stainless Steel Insert | Has Flinger | With Set Screw
Global Part Number GPN:
675861
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.1
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Flingers Seal
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
99
Number of Mounting Holes:
2
P2B 107-TF
Description
P2B 107-TF PILLOW BLOCK BALL BRG ; 1-7/16" BORE 6-9/16" LGX3.687" HT
Part # P2B 107-TF
BDI # 21563392
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.9
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.6
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.7
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
63.5
FY 20 TF
Description
FY 20 TF FLANGED BLOCK BALL BRG ; 20MM ID 4B 90.5MM BOLT CIRCLE
Part # FY 20 TF
BDI # 1420188
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
31
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race | Open End | Has Flinger | Y Bearing
Global Part Number GPN:
554899
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
90