23080EMBW507C08C3
Description
23080EMBW507C08C3 SPHERICAL RLR BRG ; 400MM ID 600MM OD 148MM WD
Part # 23080EMBW507C08C3
BDI # 20103074
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Other Features:
One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23080KEMBW507C08C3
Description
23080KEMBW507C08C3 SPHERICAL RLR BRG ; 400MM ID 600MM OD 148MM WD
Part # 23080KEMBW507C08C3
BDI # 20103075
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23080EMBW509C08
Description
23080EMBW509C08 SPHERICAL RLR BRG ; 400MM ID 600MM OD 148MM WD OPEN
Part # 23080EMBW509C08
BDI # 22967041
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Other Features:
One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring | Lubrication Hole On Inner Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NJ1096EMAWEW45AW50AC3
Description
NJ1096EMAWEW45AW50AC3 CYL RLR BRG
Part # NJ1096EMAWEW45AW50AC3
BDI # 21564568
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
27.559
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NP856807-2
Description
NP856807-2 TAPERED ROLLER BEARING CONE ; SINGLE DRB COR 18-24 OD
Part # NP856807-2
BDI # 1368892
Features
Component:
Cone
Width - Millimeter:
127
Inch - Metric:
Inch
Bore - Millimeter:
415.798
Bore - Inch:
16.37
Precision Class:
Standard
Width - Inch:
5
Basic Number:
NP856807