231/530YMBW33W45AC3
Description
231/530YMBW33W45AC3 SPHERICAL RLR BRG
Part # 231/530YMBW33W45AC3
BDI # 1318308
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
240/630YMDWEW919C8
Description
240/630YMDWEW919C8 SPHERICAL RLR BRG ; 600-900MM OD WEAR RESNT
Part # 240/630YMDWEW919C8
BDI # 21966756
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C8
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Other Features:
Two Piece Cage | High Performance
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
231/500KYMBW33W45A
Description
231/500KYMBW33W45A SPHERICAL RLR BRG ; NON RETURNABLE
Part # 231/500KYMBW33W45A
BDI # 1318300
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
32.677
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23292YMBW507C08
Description
23292YMBW507C08 SPHERICAL RLR BRG ; 460MM ID 830MM OD 296MM WD
Part # 23292YMBW507C08
BDI # 20054629
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
32.677
Other Features:
Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23292KYMBW906A
Description
23292KYMBW906A SPHERICAL RLR BRG ; 460MM ID 830MM OD 296MM WD BRASS CAGE
Part # 23292KYMBW906A
BDI # 20054630
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
32.677
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing