7313WN
Description
7313WN ANGULAR CONTACT BALL BRG ; 65MM ID 140MM OD 33MM WD SR OPEN
Part # 7313WN
BDI # 1350537
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
528-2
Description
528-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 1-7/8" BORE 1.42" WD
Part # 528-2
BDI # 1346061
Features
Component:
Cone
Width - Millimeter:
36.068
Inch - Metric:
Inch
Bore - Millimeter:
47.625
Bore - Inch:
1.875
Global Part Number GPN:
649120
Precision Class:
Standard
Width - Inch:
1.42
Basic Number:
528
2MMV9109HXVVDUMFS637
Description
2MMV9109HXVVDUMFS637 PRECISION BALL BRG ; DUPLEX 45MM BORE 75MM OD 32MM WID AC
Part # 2MMV9109HXVVDUMFS637
BDI # 25020018
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision | High Speed Seal
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
22216EJW33C3
Description
22216EJW33C3 SPHERICAL RLR BRG ; 80MM ID 140MM OD 33MM WD ST CAGE
Part # 22216EJW33C3
BDI # 1424214
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
47896-20027
Description
47896-20027 TAPERED ROLLER BEARING CONE ; 3.75" ID 35.052MM WD
Part # 47896-20027
BDI # 25087128
Features
Component:
Cone
Width - Millimeter:
34.925
Inch - Metric:
Inch
Bore - Millimeter:
95.25
Bore - Inch:
3.75
Global Part Number GPN:
649602
Precision Class:
Standard
Width - Inch:
1.375
Basic Number:
47896 20027