6206 ZZ C3
Description
6206 ZZ C3 BALL BEARING ; 30MM BORE 62MM OD 16MM WD
Part # 6206 ZZ C3
BDI # 18151614
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265465
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
5206 ZZ
Description
5206 ZZ ANGULAR CONTACT BEARING ; 30MM BORE 62MM OD 23.8MM WD DR
Part # 5206 ZZ
BDI # 18151399
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493665
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)