5213CZZ

COMPARE

5213CZZ

Description
5213CZZ ANG CONTACT BALL BEARING ; 65MM BORE 120MM OD 38.1MM WD

SKF

Part # 5213CZZ

BDI # 662870

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256236
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 250.13 / each QTY