S60052RSFG1
Description
S60052RSFG1 BALL BEARING ; 25IDX47ODX12WD MM FOOD GRADE SOLID LUBE
Part # S60052RSFG1
BDI # 21554761
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | Food Grade Solid Lubricate
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
SUC204-12FG1
Description
SUC204-12FG1 INSERT BEARING ; 3/4"ID SET SCREW FOOD GRADE SOLID LUBE
Part # SUC204-12FG1
BDI # 20393880
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Light Duty | Stainless Steel Cage | Food Grade Solid Lube Grease
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
31.013
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
ZUC204-12
Description
ZUC204-12 INSERT BEARING ; 3/4"ID SET SCREW ZINC H1 FOOD
Part # ZUC204-12
BDI # 20393968
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
16
Other Features:
Zinc Plated Through Hardened Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
S62042RSFG1
Description
S62042RSFG1 DEEP GROOVE BALL BEARING ; 20MM SS SOLID FOOD GRADE SOLID LUBE
Part # S62042RSFG1
BDI # 21973626
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove | Food Grade Solid Lubricate
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6204/W64F
Description
6204/W64F FOOD GRADE SOLID LUBE BEARING ; C0 STANDARD CLEARANCE
Part # 6204/W64F
BDI # 24540000
Features
Enclosure:
Open
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No