Page 1 of 4

Next

Compare
23252KEMBW507C08C4

COMPARE

23252KEMBW507C08C4

Description
23252KEMBW507C08C4 SPHERICAL RLR BRG ; POR NON RETURNABLE

TIMKEN

Part # 23252KEMBW507C08C4

BDI # 20103178

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23252KEJW507C08C3

COMPARE

23252KEJW507C08C3

Description
23252KEJW507C08C3 SPHERICAL RLR BRG ; 260MM ID 480MM OD 174MM WD

TIMKEN

Part # 23252KEJW507C08C3

BDI # 21966115

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23252KEJW507C08

COMPARE

23252KEJW507C08

Description
23252KEJW507C08 SPHERICAL RLR BRG ; 400-600MM OD

TIMKEN

Part # 23252KEJW507C08

BDI # 21966117

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23252KEJW507C08C2

COMPARE

23252KEJW507C08C2

Description
23252KEJW507C08C2 SPHERICAL RLR BRG ; POR NON RETURNABLE 400-600MM OD

TIMKEN

Part # 23252KEJW507C08C2

BDI # 21966119

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23252EMBW507C08C2

COMPARE

23252EMBW507C08C2

Description
23252EMBW507C08C2 SPHERICAL RLR BRG ; 400-600MM OD

TIMKEN

Part # 23252EMBW507C08C2

BDI # 24623855

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Other Features: One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY