MR-72
Description
MR-72 BRG NEEDLE RLR ASSY W/OR ; 4-1/2" ID X 6" OD X 2-1/4" WD
Part # MR-72
BDI # 201904
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Stamped Steel Cage | Oil Hole and Lube Groove
Global Part Number GPN:
371870
Self Aligning:
No
100BTR10ETYNDBELP-02
Description
100BTR10ETYNDBELP-02 ANGULAR CONTACT BRG ; SUPER PRECISION THRUST BA/BT
Part # 100BTR10ETYNDBELP-02
BDI # 24666638
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Flush Ground:
No
Contact Angle:
40 Degree
Other Features:
Angular Contact
Cage Material:
Polyamide
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
4.5
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Oil Hole and Lube Groove
Global Part Number GPN:
371818
Self Aligning:
No
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Oil Hole and Lube Groove
Global Part Number GPN:
371819
Self Aligning:
No
16072 M P/6 C/3
Description
16072 M P/6 C/3 DEEP GROOVE BALL BEARING ; NON RETURNABLE
Part # 16072 M P/6 C/3
BDI # 211716
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C3 Clearance
Cage Material:
Bronze
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable