5310CG1
Description
5310CG1 DOUBLE ROW BALL BEARING ; DBL ROW 110MM OD X 50MM BORE X 40.4MM W
Part # 5310CG1
BDI # 21449942
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
Yes
Number of Bearings:
1 (Single)