PHG 3V850
Description
PHG 3V850 V-BELT ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHG 3V850
BDI # 1271451
Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Other Features:
Narrow Profile
Belt Width - Millimeter:
9.525
Belt Outside Length - Millimeter:
2159
Belt Style:
V-Belt
Belt Outside Length - Inch:
85
Belt Series:
3V
Belt Width - Inch:
0.375
PHP 2-3V650-SDS
Description
PHP 2-3V650-SDS TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 2-3V650-SDS
BDI # 1283442
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Other Features:
QD Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SDS
Number of Grooves:
2
PHP 2-3V250-JA
Description
PHP 2-3V250-JA TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 2-3V250-JA
BDI # 1283428
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Outside Diameter - Millimeter:
63.5
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
JA
Number of Grooves:
2
PHP 2-3V300-JA
Description
PHP 2-3V300-JA TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 2-3V300-JA
BDI # 1283431
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Outside Diameter - Millimeter:
76.2
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
JA
Number of Grooves:
2
PHP 3-3V1400-SK
Description
PHP 3-3V1400-SK TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 3-3V1400-SK
BDI # 1283467
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
3