5/SPA355 3535 NR. AT03555
Description
SATI 5/SPA355 3535 NR. AT03555
Part # 5/SPA355 3535 NR. AT03555
BDI # 1404631
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
14.193
Outside Diameter - Millimeter:
360.5
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
3535
Number of Grooves:
5
5/SPB224 3020 NR. BT02245
Description
SATI 5/SPB224 3020 NR. BT02245
Part # 5/SPB224 3020 NR. BT02245
BDI # 1404693
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
9.094
Outside Diameter - Millimeter:
231
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
3020
Number of Grooves:
5
5/SPZ132 2517 NR. ZT01325
Description
SATI 5/SPZ132 2517 NR. ZT01325
Part # 5/SPZ132 2517 NR. ZT01325
BDI # 1405697
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
5.354
Outside Diameter - Millimeter:
136
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
2517
Number of Grooves:
5
5 C 200 F
Description
5 C 200 F V-BELT SHEAVE ; 5 GROOVE C BELT 20.4" OD BUSHED
Part # 5 C 200 F
BDI # 620964
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.4
Outside Diameter - Millimeter:
518.16
Other Features:
QD Bushing | Arm Style | Bore Size 4 has No Keyway
Global Part Number GPN:
580216
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
F
Number of Grooves:
5
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.55
Outside Diameter - Millimeter:
140.97
Other Features:
Web Style | Split Taper Bushing
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P2
Number of Grooves:
5