3MR-17S-09
Description
3MR-17S-09 SYNCHRONOUS PULLEY ; NON-RETURNABLE 3MR P 17GROVES 9MM W
Part # 78436002
BDI # 1105403
Features
Pitch Diameter - Inch:
0.639
Flange Outside Diameter - Millimeter:
18.796
Inch - Metric:
Metric
Outside Diameter - Inch:
0.609
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
Type 6FC
Pitch Diameter - Millimeter:
16.231
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.082
Flange Outside Diameter - Millimeter:
33.325
Inch - Metric:
Inch
Outside Diameter - Inch:
1.062
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Power Grip | Extra Light Duty | Steel Core | With Set Screw
Pitch Diameter - Millimeter:
27.483
Mounting Method:
Rough Bore
P17-5M-15AL
Description
P17-5M-15AL SYNCHRONOUS PULLEY ; 17GROVES 5MM P 15MM W
Part # 78821009
BDI # 1125501
Features
Pitch Diameter - Inch:
1.065
Flange Outside Diameter - Millimeter:
30.175
Inch - Metric:
Metric
Outside Diameter - Inch:
1.02
Face Width - Millimeter:
16.662
Face Width - Inch:
0.656
Belt Pitch:
5 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
27.051
Mounting Method:
Rough Bore
P17-5M-09AL
Description
P17-5M-09AL SYNCHRONOUS PULLEY ; 17GROVES 5MM P 09MM W
Part # 78821008
BDI # 1125500
Features
Pitch Diameter - Inch:
1.065
Flange Outside Diameter - Millimeter:
30.15
Inch - Metric:
Metric
Outside Diameter - Inch:
1.02
Face Width - Millimeter:
10.566
Face Width - Inch:
0.416
Belt Pitch:
5 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
27.051
Mounting Method:
Rough Bore
P17-3M-06AL
Description
P17-3M-06AL SYNCHRONOUS PULLEY ; NON-RETURNABLE 17GROVES 3MM P 06MM W
Part # 78820011
BDI # 1125498
Features
Pitch Diameter - Inch:
0.639
Flange Outside Diameter - Millimeter:
18.796
Inch - Metric:
Metric
Outside Diameter - Inch:
0.609
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
3 MM
Other Features:
Type 6FC
Pitch Diameter - Millimeter:
16.231
Mounting Method:
Rough Bore