Page 1 of 28

Next

Compare
5014MT85AF-L76S2G

COMPARE

5014MT85AF-L76S2G

Description
5014MT85AF L76S2G ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 5014MT85AF-L76S2G

BDI # 926514

Features

Pitch Diameter - Inch: 8.772
Inch - Metric: Metric
Outside Diameter - Inch: 8.662
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Other Features: L7 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 222.809
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY
5014MT85AF-L76S2D

COMPARE

5014MT85AF-L76S2D

Description
5014MT85AF L76S2D ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 5014MT85AF-L76S2D

BDI # 926512

Features

Pitch Diameter - Inch: 8.772
Inch - Metric: Metric
Outside Diameter - Inch: 8.662
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Other Features: L7 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 222.809
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY
5014MT85AF-L76F2F

COMPARE

5014MT85AF-L76F2F

Description
5014MT85AF L76F2F ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 5014MT85AF-L76F2F

BDI # 926509

Features

Pitch Diameter - Inch: 8.772
Inch - Metric: Metric
Outside Diameter - Inch: 8.662
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Other Features: L7 Locking Sleeve | 6 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter: 222.809
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY
5014MT85AF-L612S2

COMPARE

5014MT85AF-L612S2

Description
5014MT85AF L612S2 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 5014MT85AF-L612S2

BDI # 926504

Features

Pitch Diameter - Inch: 8.772
Inch - Metric: Metric
Outside Diameter - Inch: 8.662
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Other Features: L6 Locking Sleeve | 12 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 222.809
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY
5014MT85AF-L76F2H

COMPARE

5014MT85AF-L76F2H

Description
5014MT85AF L76F2H ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 5014MT85AF-L76F2H

BDI # 926511

Features

Pitch Diameter - Inch: 8.772
Inch - Metric: Metric
Outside Diameter - Inch: 8.662
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Other Features: L7 Locking Sleeve | 6 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter: 222.809
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY