5614MT55AF-F1.500
Description
5614MT55AF F1.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5614MT55AF-F1.500
BDI # 926567
Features
Pitch Diameter - Inch:
9.825
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
5614MT55AF-F1.375
Description
5614MT55AF F1.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5614MT55AF-F1.375
BDI # 926566
Features
Pitch Diameter - Inch:
9.825
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
5614MT55AF-E
Description
5614MT55AF E ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5614MT55AF-E
BDI # 926562
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
264.998
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Bushed
5614MT40AF-F1.500
Description
5614MT40AF F1.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5614MT40AF-F1.500
BDI # 926551
Features
Pitch Diameter - Inch:
9.825
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
568MT30AF-L66S1R
Description
568MT30AF L66S1R ; POR THT HIGH TORQUE TYPE PULLEY
Part # 568MT30AF-L66S1R
BDI # 926661
Features
Pitch Diameter - Inch:
5.614
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
L6 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
30