14MX-35S-68
Description
14MX-35S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68
Part # 77196035
BDI # 1094919
Features
Pitch Diameter - Inch:
6.141
Flange Outside Diameter - Millimeter:
173.228
Inch - Metric:
Metric
Outside Diameter - Inch:
6.031
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
155.981
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.141
Flange Outside Diameter - Millimeter:
173.126
Inch - Metric:
Metric
Outside Diameter - Inch:
6.031
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
155.981
Mounting Method:
Bushed
14MX35S68-3020
Description
14MX35S68-3020 SYNCHRONOUS BELT PULLEY ; 14MMP 35T 6.14" PD 68MMW BORED 3020 BUSH
Part # 14MX35S68-3020
BDI # 21977538
Features
Pitch Diameter - Inch:
0.242
Flange Outside Diameter - Millimeter:
6.82
Inch - Metric:
Metric
Outside Diameter - Inch:
0.237
Face Width - Millimeter:
3.01
Face Width - Inch:
0.119
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
6.141
Mounting Method:
Bushed
14MX-35S-90
Description
14MX-35S-90 SYNCHRONOUS PULLEY ; 14MM P 35GROVES
Part # 77199035
BDI # 1094920
Features
Pitch Diameter - Inch:
6.141
Flange Outside Diameter - Millimeter:
173.228
Inch - Metric:
Metric
Outside Diameter - Inch:
6.031
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
155.981
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.141
Flange Outside Diameter - Millimeter:
173.126
Inch - Metric:
Metric
Outside Diameter - Inch:
6.031
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
155.981
Mounting Method:
Bushed