3/SPA400 3020 NR. AT04003
Description
SATI 3/SPA400 3020 NR. AT04003
Part # 3/SPA400 3020 NR. AT04003
BDI # 1404632
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
15.965
Outside Diameter - Millimeter:
405.5
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
3020
Number of Grooves:
3
2/SPB400 3020 NR. BT04002
Description
SATI 2/SPB400 3020 NR. BT04002
Part # 2/SPB400 3020 NR. BT04002
BDI # 840015
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
16.024
Outside Diameter - Millimeter:
407
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
3020
Number of Grooves:
2
4-3V-1900-TB
Description
4-3V-1900-TB V-BELT SHEAVE ; QD BUSHED 101758087
Part # 4-3V-1900-TB
BDI # 24307297
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Outside Diameter - Millimeter:
482.6
Other Features:
Arm Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
3020
Number of Grooves:
4
PHP 112-14M-55TB
Description
PHP 112-14M-55TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 112-14M-55TB
BDI # 1289731
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
Belt Width - Millimeter:
55
PHP 6SPZ450TB
Description
PHP 6SPZ450TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 6SPZ450TB
BDI # 1282782
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
17.874
Outside Diameter - Millimeter:
454
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
3020
Number of Grooves:
6