5/SPA355 3535 NR. AT03555
Description
SATI 5/SPA355 3535 NR. AT03555
Part # 5/SPA355 3535 NR. AT03555
BDI # 1404631
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
14.193
Outside Diameter - Millimeter:
360.5
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
3535
Number of Grooves:
5
PHP 5SPA265TB
Description
PHP 5SPA265TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 5SPA265TB
BDI # 1282067
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
10.65
Outside Diameter - Millimeter:
270.5
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
Not Available
Number of Grooves:
5
PHP 5SPA250TB
Description
PHP 5SPA250TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 5SPA250TB
BDI # 1282061
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
10.059
Outside Diameter - Millimeter:
255.5
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
3020
Number of Grooves:
5
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
QD Bushing | Narrow Sheaves
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
F
Number of Grooves:
5
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.64
Outside Diameter - Millimeter:
346.456
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
D
Bushing Size:
F
Number of Grooves:
5