Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.75
Chain Size:
140
Component:
Connecting Link
Roller Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Energy Series | Extended Pin with Thread
Chain Series:
Heavy
Internal Special Features:
No
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.523
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.494
Pitch Diameter - Millimeter:
495.884
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
12.297
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.221
Other Features:
QD Bushing
Global Part Number GPN:
31255
Pitch Diameter - Millimeter:
312.34
Mounting Method:
Bushed
140B19 X 2-15/16 KW 2SS HT
Description
140B19 X 2-15/16 KW 2SS HT SPROCKET ; 11.538" OD X 2.5" LTB X 1-3/4" P STEEL
Part # 140B19 X 2-15/16 KW 2SS HT
BDI # 21524835
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
10.633
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.538
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
270.078
Mounting Method:
Finished Bore
H140R21
Description
H140R21 ROLLER CHAIN SPROCKET ; SPLIT TAPER HARDENED TEETH
Part # H140R21
BDI # 312337
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
11.743
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.661
Other Features:
Split Taper Bushing
Global Part Number GPN:
10374
Pitch Diameter - Millimeter:
298.28
Mounting Method:
Bushed