12BTB57
Description
12BTB57 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 12BTB57
BDI # 614851
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
13.615
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.044
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570290
Pitch Diameter - Millimeter:
345.81
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Pitch Diameter - Inch:
22.691
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.406
Other Features:
Duplex Type
Global Part Number GPN:
569623
Pitch Diameter - Millimeter:
576.35
Mounting Method:
Rough Bore
60B57F X 1-3/16
Description
H60B57F X 1-3/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 60B57F-1C
BDI # 915735
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
13.615
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.044
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
345.81
Mounting Method:
Finished Bore
60B57F X 1
Description
H60B57F X 1 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 60B57F-1
BDI # 915733
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
13.615
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.044
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
345.81
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
31.767
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
32.769
Other Features:
Simplex Type
Global Part Number GPN:
570661
Pitch Diameter - Millimeter:
806.89
Mounting Method:
Rough Bore