100R54H
Description
100R54H ROLLER CHAIN SPROCKET ; 1-1/4" P 54T R1 BUSHED W/HARDENED TOOTH
Part # 100R54
BDI # 17158660
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
21.498
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.211
Other Features:
Split Taper Bushing
Global Part Number GPN:
573234
Pitch Diameter - Millimeter:
546.05
Mounting Method:
Bushed
H100P11
Description
H100P11 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 11T B-STYLE W/HT
Part # 100P11
BDI # 918548
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.438
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.008
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
112.725
Mounting Method:
Bushed
H100Q12
Description
H100Q12 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 12T B-STYLE W/HT
Part # 100Q12
BDI # 918549
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.83
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.415
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
122.67
Mounting Method:
Bushed
H100E24
Description
H100E24 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 24T QD-BUSH W/HT
Part # H100E24
BDI # 920195
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.245
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Bushed
H100E23
Description
H100E23 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 23T QD-BUSH W/HT
Part # H100E23
BDI # 920194
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.18
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.845
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
233.17
Mounting Method:
Bushed