H120E20
Description
H120E20 ROLLER CHAIN SPROCKET ; 1-1/2" P 20T E BUSHED W/HARDENED TEETH
Part # H120E20
BDI # 24344419
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
9.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.371
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
243.535
Mounting Method:
Bushed
120R60H
Description
120R60H ROLLER CHAIN SPROCKET ; 1-1/2" P 60T R1 BUSHED W/HARDENED TOOTH
Part # 120R60
BDI # 17158688
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
28.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.522
Other Features:
Split Taper Bushing
Global Part Number GPN:
573254
Pitch Diameter - Millimeter:
727.99
Mounting Method:
Bushed
120CTL60H
Description
120CTL60H ROLLER CHAIN SPROCKET ; HARDENED TOOTH
Part # 120CTL60
BDI # 17158684
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
28.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.522
Other Features:
Taper Lock Bushing
Global Part Number GPN:
572594
Pitch Diameter - Millimeter:
727.99
Mounting Method:
Bushed
H120E17
Description
H120E17 ROLLER CHAIN SPROCKET ; 1-1/2" P 17T E BUSHED W/HARDENED TEETH
Part # H120E17
BDI # 24342862
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
8.163
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.924
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
207.35
Mounting Method:
Bushed
H120SF12
Description
H120SF12 ROLLER CHAIN SPROCKET ; 1-1/2" P 12T SF BUSHED W/HARDENED TEETH
Part # H120SF12
BDI # 24342941
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
5.796
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.498
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
147.21
Mounting Method:
Bushed