D80B26H X 1 RSB
Description
D80B26H X 1 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D80B26
BDI # 22382145
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.836
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Rough Bore
HD80B26F X 2-15/16
Description
HD80B26 X 2-15/16 RLR CHAIN SPROCKET ; 80 CHAIN 26 TEETH 2 STRD 2-15/16IN BORE
Part # D80B26F X 2R
BDI # 21972983
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.836
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.836
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Bushed