Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
10.065
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.853
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
255.651
Mounting Method:
Bushed
40H21H
Description
40H21H ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 21T H-BUSH W/HT
Part # 40H21
BDI # 918183
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
Split Taper Bushing
Global Part Number GPN:
573166
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Bushed
H80SF21
Description
H80SF21 ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 21T QD-BUSH W/HT
Part # H80SF21
BDI # 920294
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Bushed
H35JA21
Description
H35JA21 ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8" PITCH 21T B-STYLE W/HT
Part # 35JA21
BDI # 920210
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.713
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Bushed
H60SDS21
Description
H60SDS21 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 21T QD-BUSH W/HT
Part # H60SDS21
BDI # 920278
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Bushed