H120E22
Description
H120E22 ROLLER CHAIN SPROCKET ; 1-1/2" P 22T E BUSHED W/HARDENED TEETH
Part # H120E22
BDI # 24342881
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
10.541
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.333
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
267.741
Mounting Method:
Bushed
H140E22
Description
H140E22 ROLLER CHAIN SPROCKET ; 1-3/4" P 22T E BUSHED W/HARDENED TEETH
Part # H140E22
BDI # 24342883
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
12.297
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.221
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
312.34
Mounting Method:
Bushed
H60Q22
Description
H60Q22 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 22T B-STYLE W/HT
Part # 60Q22
BDI # 918792
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.666
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Bushed
H60BTL22
Description
H60BTL22 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4"P 22T TAPERLOCK W/HT
Part # H60BTL22
BDI # 919636
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.666
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Bushed
H40H22
Description
H40H22 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 22T H-BUSH W/HT
Part # 40H22
BDI # 918664
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.778
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Bushed