100R54H
Description
100R54H ROLLER CHAIN SPROCKET ; 1-1/4" P 54T R1 BUSHED W/HARDENED TOOTH
Part # 100R54
BDI # 17158660
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
21.498
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.211
Other Features:
Split Taper Bushing
Global Part Number GPN:
573234
Pitch Diameter - Millimeter:
546.05
Mounting Method:
Bushed
H100E45
Description
H100E45 ROLLER CHAIN SPROCKET ; 1-1/4" P 45T E BUSHED W/HARDENED TEETH
Part # 100E45
BDI # 24342903
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
17.92
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.626
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
455.168
Mounting Method:
Bushed
H100E48
Description
H100E48 ROLLER CHAIN SPROCKET ; 1-1/4" P 48T E BUSHED W/HARDENED TEETH
Part # 100E48
BDI # 24342905
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
19.113
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.821
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
485.47
Mounting Method:
Bushed
H160S26
Description
H160S26 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 160S26
BDI # 918633
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
16.592
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
17.672
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
421.437
Mounting Method:
Bushed
120F40H
Description
120F40H ROLLER CHAIN SPROCKET ; 1-1/2" P 40T F BUSHED W/HARDENED TEETH
Part # 120F40
BDI # 919832
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
19.119
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.959
Other Features:
QD Bushing
Global Part Number GPN:
37814
Pitch Diameter - Millimeter:
485.623
Mounting Method:
Bushed