Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.893
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.893
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.893
Other Features:
Split Taper Bushing
Global Part Number GPN:
571275
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Bushed
D60R48
Description
D60R48 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 1174820
BDI # 328827
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.893
Other Features:
Split Taper Bushing
Global Part Number GPN:
10035
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Bushed
D60R48H
Description
D60R48H HARDENED TOOTH SPROCKET ; 60 ANSI 48 TOOTH MTO
Part # D60R48H
BDI # 22885681
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.893
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Bushed