Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.26
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.536
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
133.61
Mounting Method:
Rough Bore
08B-2/Z=33 NR. PD09033
Description
SATI 08B-2/Z=33 NR. PD09033
Part # 08B-2/Z=33 NR. PD09033
BDI # 1405137
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.26
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.536
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
133.61
Mounting Method:
Rough Bore
PHS 40-1A33
Description
PHS 40-1A33 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 40-1A33
BDI # 1287558
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.26
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.536
Pitch Diameter - Millimeter:
133.61
Mounting Method:
Rough Bore
40B33H X 1-7/16 3/8KW
Description
40B33H X 1-7/16 3/8KW SPROCKET
Part # 40B33H X 1-7/16 3/8KW
BDI # 25202200
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.26
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.536
Pitch Diameter - Millimeter:
133.61
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.26
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
5.536
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
133.61
Mounting Method:
Rough Bore