NS8500-25T-30MM-I-PA 614-192-5
Description
NS8500-25T-30MM-I-PA 614-192-5 ; POR MTO SPLIT SPROCKET
Part # NS8500-25T-30MM-I-PA 614-192-5
BDI # 24115541
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
6.09
Outside Diameter - Millimeter:
154.686
Pitch Diameter - Millimeter:
153.42
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Idler Bore
NS8500-25T-30MM-1KW-PA 614-192-30
Description
NS8500-25T-30MM-1KW-PA SPROCKET ; 614-192-30 MOLDED SPLIT NON RETURNABLE
Part # NS8500-25T-30MM-1KW-PA 614-192-30
BDI # 24115526
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
6.09
Outside Diameter - Millimeter:
154.686
Pitch Diameter - Millimeter:
153.42
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
614-237-3
Description
NS8500-21T-1-1/4IN-1KW1SS-PA SPROCKET ; 614-237-3 MOLDED SPLIT NON RETURNABLE
Part # 614-237-3
BDI # 21473867
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.079
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.12
Outside Diameter - Millimeter:
130.048
Pitch Diameter - Millimeter:
129.007
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS8500-25T_1-3/16IN_1KW1SS_PA
Description
NS8500-25T-1-3/16IN-1KW1SS-PA SPROCKET ; 614-190-2 MOLDED SPLIT NON RETURNABLE
Part # NS8500-25T_1-3/16IN_1KW1SS_PA
BDI # 23219370
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.09
Other Features:
8500 Series Molded Split
Pitch Diameter - Millimeter:
153.416
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS8500-27T 1-1/4IN 1KW1SS PA
Description
NS8500-27T 1-1/4IN 1KW1SS PA SPROCKET ; 614-196-3 MOLDED SPLIT NON RETURNABLE
Part # NS8500-27T 1-1/4IN 1KW1SS PA
BDI # 22464064
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.52
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.57
Outside Diameter - Millimeter:
166.878
Pitch Diameter - Millimeter:
165.608
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore