26X38 CR WI HE40 MD;225331
Description
26X38 CR WI HE40 MD ; 225331 PULLEY, WING HE MINE DUTY (SMARTCATALOG)
Part # 225331
BDI # 27303965
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
74.422
Class:
Mine Duty
Pulley Diameter - Millimeter:
660.4
Pulley Diameter - Inch:
26
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
Double HE Bushing | Flange Mount Bushing System
Mounting Method:
Bushed
25.20X56 CR DR XT70 3/8 HBG LAG;220454
Description
25.20X56 CR DR XT70 3/8 HBG LAG ; 220454, DRUM PULLEY (SMARTCATALOG)
Part # 220454
BDI # 27293356
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
119.075
Class:
Heavy Duty
Pulley Diameter - Millimeter:
640.08
Pulley Diameter - Inch:
25.2
Face Type:
Crowned Face
Face Width - Millimeter:
1422.4
Face Width - Inch:
56
Other Features:
XT Bushing | CEMA Specification | With 3/8 Inch Herringbone Lagging
Mounting Method:
Bushed
26X44 CR DR XT50 MDX 1/2 DIAMOND
Description
26X44 CR DR XT50 MDX 1/2 DIAMOND, 298991 DRUM PULLEY (SMARTCATALOG)
Part # 298991
BDI # 27322490
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
660.4
Pulley Diameter - Inch:
26
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
XT Bushing | With 1/2 Inch Diamond Lagging
Mounting Method:
Bushed
26X44 CR DR XT25 CONVEYOR;227601
Description
26X44 CR DR XT25 CONVEYOR ; 227601, DRUM PULLEY (SMARTCATALOG)
Part # 227601
BDI # 27309567
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Heavy Duty
Pulley Diameter - Millimeter:
660.4
Pulley Diameter - Inch:
26
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed
26X20 CR WI XT30 CONV;227440
Description
26X20 CR WI XT30 CONV ; 227440 PULLEY, WING XT HEAVY DUTY WING (SMARTCATALOG)
Part # 227440
BDI # 27297514
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Heavy Duty
Pulley Diameter - Millimeter:
660.4
Pulley Diameter - Inch:
26
Face Type:
Crowned Face
Face Width - Millimeter:
508
Face Width - Inch:
20
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed