NS881-27T 1-1/4IN KWSS
Description
NS881-27T 1-1/4IN KWSS SPROCKET ; 614-45-3 MOLDED SPLIT NON RETURNABLE
Part # NS881-27T 1-1/4IN KWSS
BDI # 18141319
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.504
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.56
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
165.202
Modular - Flat Top Size:
881
Mounting Method:
Finished Bore
NS881-27T 1-3/16IN KWSS
Description
NS881-27T 1-3/16IN KWSS SPROCKET ; 614-45-2 MOLDED SPLIT NON RETURNABLE
Part # NS881-27T 1-3/16IN KWSS
BDI # 18141318
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.504
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.56
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
165.202
Modular - Flat Top Size:
881
Mounting Method:
Finished Bore
881-23T 1IN KWSS
Description
CI881-23T 1IN KWSS SPROCKET ; 401-287-4 NON-SPLIT NON RETURNABLE
Part # 881-23T 1IN KWSS
BDI # 18141904
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.59
Outside Diameter - Millimeter:
141.986
Pitch Diameter - Millimeter:
141.224
Modular - Flat Top Size:
881
Mounting Method:
Finished Bore
NS881-21T 1-3/8IN KWSS
Description
NS881-21T 1-3/8IN KWSS SPROCKET ; 614-42-14 MOLDED SPLIT NON RETURNABLE
Part # NS881-21T 1-3/8IN KWSS
BDI # 18146050
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.12
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
881
Mounting Method:
Finished Bore
NS881-21T 1IN KWSS
Description
NS881-21T 1IN KWSS SPROCKET ; 614-42-1 MOLDED SPLIT NON RETURNABLE
Part # NS881-21T 1IN KWSS
BDI # 18146048
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
129.997
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
881
Mounting Method:
Finished Bore