611-21023-01
Description
611-21023-01 BELT CONVEYOR ROLLER ; 6X13 IMP G/SL REGR-C NON RETURNABLE
Part # 611-21023-01
BDI # 18143139
Features
Roller Width - Inch:
13
Roller Width - Millimeter:
330.2
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Regreasable
Product Name:
Roller
CEMA Class:
CEMA C
24-GC6310-02
Description
24-GC6310-02 IDL 35 A/S ST EQ F/S ; TRAINING IDLER NON RETURNABLE
Part # 24-GC6310-02
BDI # 18139679
Features
Roller Width - Inch:
9
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Other Features:
Actuating Shoe | Sealed
Mounting Method:
Base Mount
20-GB5200-20
Description
20-GB5200-20 IDL 20TRGH ST EQ R/G B+ ; IDLER NON RETURNABLE
Part # 20-GB5200-20
BDI # 18139700
Features
Roller Width - Inch:
9
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Steel
Mounting Method:
Base Mount
20-GB4300-21
Description
20-GB4300-21 IDL 35TRGH STL EQ F/S B+ ; SEALED TROUGHING IDLER NON RETURNABLE
Part # 20-GB4300-21
BDI # 24129550
Features
Roller Width - Inch:
9
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Steel
Other Features:
Sealed
Mounting Method:
Base Mount
30-GD6200-01
Description
30-GD6200-01 IDL 20TRGH ST EQ R/G IDLER ; NON RETURNABLE
Part # 30-GD6200-01
BDI # 24130681
Features
Roller Width - Inch:
11
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Mounting Method:
Base Mount