CSW12038H25
Description
CSW12038H25 CONVEYOR PULLEY ; POR 12X38 SD WING PULLEY H25
Part # CSW12038H25
BDI # 17799537
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.15
Class:
Standard Duty
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
Steel Material
Mounting Method:
Bushed
CSW12028H25
Description
CSW12028H25 CONVEYOR PULLEY ; POR 12X28 SD WING H25 LESS BSH
Part # CSW12028H25
BDI # 17799525
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.15
Class:
Standard Duty
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
711.2
Face Width - Inch:
28
Other Features:
Steel Material
Mounting Method:
Bushed
CSW10038H25
Description
CSW10038H25 CONVEYOR PULLEY ; POR 10X38 SD WING H25 LESS BSH
Part # CSW10038H25
BDI # 17799479
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.15
Class:
Standard Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
Steel Material
Mounting Method:
Bushed
CSD08018H25
Description
CSD08018H25 CONVEYOR PULLEY ; POR 08X18 SD DRUM H25 LESS BSH
Part # CSD08018H25
BDI # 17797742
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.15
Class:
Standard Duty
Pulley Diameter - Millimeter:
203.2
Pulley Diameter - Inch:
8
Face Type:
Crowned Face
Face Width - Millimeter:
457.2
Face Width - Inch:
18
Other Features:
Steel Material
Mounting Method:
Bushed
CSD10032H25L3H
Description
CSD10032H25L3H CONVEYOR PULLEY ; POR 10X32 SD DRUM H25 NO BSH LAGG
Part # CSD10032H25L3H
BDI # 17798023
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.15
Class:
Standard Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
0.375 Inch Herringbone Lagging Thickness | Steel Material
Mounting Method:
Bushed