CMES1632X30L3H
Description
CMES1632X30L3H CONVEYOR PULLEY ; 16X32 MES DRUM XT30 3/8 HBL
Part # CMES1632X30L3H
BDI # 22928445
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Elite Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
0.375 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES1632X30
Description
CMES1632X30 CONVEYOR PULLEY ; 16X32 MES DRUM XT30
Part # CMES1632X30
BDI # 22928437
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Elite Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Profile End Disc | Steel Material
Mounting Method:
Bushed
CSW20014X30
Description
CSW20014X30 CONVEYOR PULLEY ; 20X14 SD WING XT30 LESS BSH
Part # CSW20014X30
BDI # 17799841
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Standard Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
355.6
Face Width - Inch:
14
Other Features:
Steel Material
Mounting Method:
Bushed
CMW20030X30
Description
CMW20030X30 CONVEYOR PULLEY ; 20X30 MD WING XT30 LESS BSH
Part # CMW20030X30
BDI # 17797058
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Mine Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
762
Face Width - Inch:
30
Other Features:
Steel Material
Mounting Method:
Bushed
CMW20063X30
Description
CMW20063X30 CONVEYOR PULLEY ; 20X63 MD WING XT30 LESS BSH
Part # CMW20063X30
BDI # 17797362
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Mine Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
Steel Material
Mounting Method:
Bushed