16X46 ST DR XT40 MDX 1/2 PLN W/ SHAFT
Description
16X46 ST DR XT40 MDX 1/2 PLN W/ SHAFT, PA04110-10 DRUM PULLEY (SMARTCATALOG)
Part # PA04110-10
BDI # 27321074
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Straight Face
Face Width - Millimeter:
1168.4
Face Width - Inch:
46
Other Features:
XT Bushing | With 1/2 Inch Plain Lagging | With Shaft
Mounting Method:
Bushed
18X38 CR DR XT40 W/ SHAFT;PA02622-70
Description
18X38 CR DR XT40 W/ SHAFT ; PA02622-70, DRUM PULLEY (SMARTCATALOG)
Part # PA02622-70
BDI # 27323098
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Heavy Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
XT Bushing | CEMA Specification | With Shaft
Mounting Method:
Bushed
12X38 CR DR XT40 1/2 PLAIN LAG;291565
Description
12X38 CR DR XT40 1/2 PLAIN LAG ; 291565, DRUM PULLEY (SMARTCATALOG)
Part # 291565
BDI # 27300245
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Heavy Duty
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
XT Bushing | CEMA Specification | With 1/2 Inch Plain Lagging
Mounting Method:
Bushed
18X26 CR DR XT40 MDX
Description
18X26 CR DR XT40 MDX DRUM PULLEY ; NON RETURNABLE
Part # 18X26 CR DR XT40 MDX
BDI # 20503683
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
XT Bushing
Mounting Method:
Bushed
14X63 ST DR XT40 3/8 PLAIN LAG;293472
Description
14X63 ST DR XT40 3/8 PLAIN LAG ; 293472, DRUM PULLEY (SMARTCATALOG)
Part # 293472
BDI # 27310851
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Heavy Duty
Pulley Diameter - Millimeter:
355.6
Pulley Diameter - Inch:
14
Face Type:
Straight Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
XT Bushing | CEMA Specification | With 3/8 Inch Plain Lagging
Mounting Method:
Bushed