18X44 CR DR XT50 MDX 3/8 HBG LAG
Description
18X44 CR DR XT50 MDX 3/8 HBG LAG ; DRUM PULLEY NON RETURNABLE
Part # 18X44 CR DR XT50 MDX 3/8 HBG LAG
BDI # 20505443
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
XT Bushing | With 3/8 Inch Herringbone Lagging
Mounting Method:
Bushed
PA92669-2000
Description
PA92669-2000 DRUM PULLEY, 20X75 CR DR XT50 3/8 PLN W/ SHAFT (SMARTCATALOG)
Part # PA92669-2000
BDI # 27296342
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Heavy Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1905
Face Width - Inch:
75
Other Features:
XT Bushing | CEMA Specification | With 3/8 Inch Plain Lagging | With Shaft
Mounting Method:
Bushed
20X51 CR DR XT50 MDX 1/2 PLN W/SHAFT
Description
20X51 CR DR XT50 MDX 1/2 PLN W/SHAFT, PA41478-3000 DRUM PULLEY (SMARTCATALOG)
Part # PA41478-3000
BDI # 27296531
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
XT Bushing | With 1/2 Inch Plain Lagging | With Shaft
Mounting Method:
Bushed
14X63 ST DR XT50 1/2 HBG LAG CONV
Description
14X63 ST DR XT50 1/2 HBG LAG CONV, 293509 DRUM PULLEY (SMARTCATALOG)
Part # 293509
BDI # 27312468
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Heavy Duty
Pulley Diameter - Millimeter:
355.6
Pulley Diameter - Inch:
14
Face Type:
Straight Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
XT Bushing | CEMA Specification | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed
14X51 ST DR XT50 1/4 PLAIN LAG;292764
Description
14X51 ST DR XT50 1/4 PLAIN LAG ; 292764, DRUM PULLEY (SMARTCATALOG)
Part # 292764
BDI # 27319147
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Heavy Duty
Pulley Diameter - Millimeter:
355.6
Pulley Diameter - Inch:
14
Face Type:
Straight Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
XT Bushing | CEMA Specification | With 1/4 Inch Plain Lagging
Mounting Method:
Bushed