880-12T RB 3/4IN ARM BODY
Description
CI880-12T RB 3/4IN ARM BODY SPROCKET ; POR 401-204-2 NON-SPLIT 1-1/2" PITCH 12T
Part # 880-12T RB 3/4IN ARM BODY
BDI # 18141895
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.8
Other Features:
Arm Body
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Rough Bore
880C11
Description
880C11 CONVEYOR CHAIN SPROCKET ; 800 SERIES C TYPE HUB
Part # 880C11
BDI # 625622
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.324
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.31
Other Features:
Arm Body
Pitch Diameter - Millimeter:
135.23
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Rough Bore
880C10 KW SS
Description
880C10 KW SS CONVEYOR CHAIN SPROCKET ; 10 TEETH 4.854" PITCH DIA CAST IRON
Part # 880C10 KW SS
BDI # 23778485
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.854
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.82
Other Features:
Arm Body
Pitch Diameter - Millimeter:
123.292
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Rough Bore
880-10T RB 3/4IN ARM BODY
Description
CI880-10T RB 3/4IN ARM BODY SPROCKET ; POR 401-208-2 NON-SPLIT NON RETURNABLE
Part # 880-10T RB 3/4IN ARM BODY
BDI # 18141892
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.854
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.82
Other Features:
Arm Body
Pitch Diameter - Millimeter:
123.292
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Rough Bore
880-15T RB 3/4IN ARM BODY
Description
CI880-15T RB 3/4IN ARM BODY SPROCKET ; POR 401-210-2 NON-SPLIT 3/4" 15T NON RET
Part # 880-15T RB 3/4IN ARM BODY
BDI # 18141896
Features
Bore Profile:
Round
Pitch Diameter - Inch:
7.215
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.26
Other Features:
Arm Body
Pitch Diameter - Millimeter:
183.261
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Rough Bore