N5700-24T 1-1/4IN 1KW2SS POM
Description
N5700-24T 1-1/4IN 1KW2SS POM SPROCKET ; 114-1597-3 NON RETURNABLE
Part # N5700-24T 1-1/4IN 1KW2SS POM
BDI # 22463890
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.8
Outside Diameter - Millimeter:
147.32
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
4705 | 4706 | 4707 | 5705 | 5706
Mounting Method:
Finished Bore
N5700-24T 1IN 1KW2SS POM
Description
N5700-24T 1IN 1KW2SS POM SPROCKET ; 114-1597-1 NON RETURNABLE
Part # N5700-24T 1IN 1KW2SS POM
BDI # 22460057
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.8
Outside Diameter - Millimeter:
147.32
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
4705 | 4706 | 4707 | 5705 | 5706
Mounting Method:
Finished Bore
NS5700-24T 1IN KWSS
Description
NS5700-24T 1IN KWSS SPROCKET ; 614-59-1 MOLDED SPLIT NON RETURNABLE
Part # NS5700-24T 1IN KWSS
BDI # 18141320
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.81
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
4705 | 4706 | 4707 | 5705 | 5706
Mounting Method:
Finished Bore
NS5700-24T 1-7/16IN KWSS
Description
NS5700-24T 1-7/16IN KWSS SPROCKET ; 614-59-4 MOLDED SPLIT NON RETURNABLE
Part # NS5700-24T 1-7/16IN KWSS
BDI # 18141321
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.81
Outside Diameter - Millimeter:
147.574
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
4705 | 4706 | 4707 | 5705 | 5706
Mounting Method:
Finished Bore
NS5700-24T 1-1/4IN KWSS
Description
NS5700-24T 1-1/4IN KWSS SPROCKET ; 614-59-3 MOLDED SPLIT NON RETURNABLE
Part # NS5700-24T 1-1/4IN KWSS
BDI # 18145608
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.81
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
4705 | 4706 | 4707 | 5705 | 5706
Mounting Method:
Finished Bore